References
SNR:USFC212N
Rubix:206A2754
Manufacturer :USFC.212.N
EAN:3413529522071




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 53.7 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SNR USFC212N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flange bearing unit with centering boss and 4 mounting holes, re-greasable, insert with one-sided extended inner ring with threaded pins, groove for protective cap.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 53.7 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | grey cast iron |
| Length | 195 mm |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.64 kg |
Show UNSPSC/ECL@SS
£ 64.36 excl. VAT
/ Each
£ 77.23 incl. VAT
- Usually arrives within 14 working days