References
RHP:MSF3.1/4
Rubix:158A9397
Manufacturer :MSF3.1/4 R
EAN:00747023013463


Technical specifications
| Width | 213.5 mm |
|---|---|
| Fixation centre-to-centre distance | 171.45 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT MSF3.1/4
Self-Lube® cast iron flange bearing units with adapter sleeves
Technical specifications
Attributes
| Logistic Weight | 11100 g |
|---|---|
| Width | 213.5 mm |
| Fixation centre-to-centre distance | 171.45 mm |
| Material | cast iron |
| Height | 54.3 mm |
| Length | 213.5 mm |
| Series | msf |
| Total bearing width | 85.7 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 83000 N |
| Weight | 11.1 kg |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days