References
SKF:UCFC 212/H
Rubix:420A6008
EAN:7316579752442


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 47.5 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SKF UCFC 212/H ROUND FLANGE BALL BEARING UNIT
These round flanged ball bearing units are compliant with JIS standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 47.5 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | bearing steel |
| Total bearing width | 65.1 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 52700 N |
Show UNSPSC/ECL@SS
£ 85.44 excl. VAT
/ Each
£ 102.53 incl. VAT
- Usually arrives within 14 working days