UCFL series 2-hole flange bearing
Inner diameter | 30 mm |
---|---|
Width | 38.1 mm |
Fixation centre-to-centre distance | 117 mm |
Logistic Weight | 866 g |
---|---|
Inner diameter | 30 mm |
Width | 38.1 mm |
Fixation centre-to-centre distance | 117 mm |
Total bearing width | 38.1 mm |
Outer diameter | 62 mm |
Usually arrives within 14 working days