References
SNR:ESFC206
Rubix:205A2364
Manufacturer :ESFC.206
EAN:3413529509799




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : SNR ESFC206 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flange bearing unit with centering boss and 4 mounting holes, re-lubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | gray cast iron |
| Length | 125 mm |
| Series | esfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.29 kg |
Show UNSPSC/ECL@SS
£ 24.49 excl. VAT
/ Each
£ 29.39 incl. VAT
- Delivery usually within ( 3 ) days