References
RHP:SLFL25
Rubix:158A6042
Manufacturer :SLFL25 R
EAN:00747023031108


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95.3 mm |
| Fixation centre-to-centre distance | 76 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SLFL25
Bearing inserts with flinger seals shown on pages 89 and 90 can be fitted into these housings. The unit reference has the suffix ‘FS’, e. g. SLFL1FS. Triple seal bearing inserts shown on pages 86 to 88 can be fitted into these housings. The unit reference has a prefix ‘T’, e. g. TSLFL1.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 95.3 mm |
| Fixation centre-to-centre distance | 76 mm |
| Material | pressed steel |
| Height | 34.1 mm |
| Length | 71.1 mm |
| Series | slfl |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 20.57 excl. VAT
/ Each
£ 24.68 incl. VAT
- In stock: Next day delivery