References
SNR:USFC203
Rubix:206A2715
Manufacturer :USFC.203
EAN:3413529509881




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR USFC203 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with one-sided extended inner ring with set screws.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | grey cast iron |
| Length | 90 mm |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.47 kg |
Show UNSPSC/ECL@SS
£ 13.64 excl. VAT
/ Each
£ 16.37 incl. VAT
- Usually arrives within 14 working days