References
NTN:UKP217D1
Rubix:206A2190
EAN:4547359002492




Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 247 mm |
| Material | grey cast iron |
Documents
Product details : NTN UKP217D1 BEARING UNIT
NTN - Bearing Unit - UKP217D1
Mounted bearing unit with 2 elongated holes for mounting, re-lubricatable, insert with tapered bore to accept the locking sleeve, locking sleeve H23XX.
Strengths
A highly versatile and industry-interchangeable product range.
- The maintenance-free NTN bearing contains a high-quality lithium grease that can be used for a long time without requiring re-greasing.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as ingress of dust and water from outside. This leads to time and cost savings in maintenance.
- The mounting screws with ball end used in certain NTN bearings reliably secure the bearings on the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers are available as standard equipment for the most common bearing models. For outdoor areas or in cases of heavy dust generation and/or use with liquids.
- Designed for extreme conditions: bearings with housings made of ductile cast iron or steel housings with superior strength properties, reducing the risk of housing breakage.
- The maintenance-free NTN bearing contains a high-quality lithium grease that can be used for a long time without requiring re-greasing.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as ingress of dust and water from outside. This leads to time and cost savings in maintenance.
- The mounting screws with ball end used in certain NTN bearings reliably secure the bearings on the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers are available as standard equipment for the most common bearing models. For outdoor areas or in cases of heavy dust generation and/or use with liquids.
- Designed for extreme conditions: bearings with housings made of ductile cast iron or steel housings with superior strength properties, reducing the risk of housing breakage.
Applications
Regardless of your industry, NTN offers a diverse range of self-aligning bearings that adapt to your application. Whether agriculture, mining, construction, conveyor technology or the food industry – NTN has the solution for your sector.
Good to know! NTN's ductile series is useful to reduce the weight or size of machine components, allowing the housing to be placed in tight installation spaces.
Good to know! NTN's ductile series is useful to reduce the weight or size of machine components, allowing the housing to be placed in tight installation spaces.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 247 mm |
| Material | grey cast iron |
| Total bearing width | 82 mm |
| Outer diameter | 150 mm |
| Length | 310 mm |
| Sealing | 2 joints |
| Series | ukp200 |
| Weight | 11 kg |
| Number of holes | 2 |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 169.92 excl. VAT
/ Each
£ 203.90 incl. VAT
- Usually arrives within 14 working days