References
SNR:ESSP209
Rubix:205A2732
EAN:3413529514021




Product details : SNR ESSP209 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 45 mm |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 62.79 excl. VAT
/ Each
£ 75.35 incl. VAT
- Usually arrives within 14 working days
