INA PBS12-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PBS12-XL
Rubix:238A2942
Manufacturer :0008290720000
EAN:4012802793123


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 92 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : INA PBS12-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PBS, sheet steel housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 92 mm |
| Shaft Height | 30.2 mm |
| Material | sheet steel |
| Total bearing width | 32.5 mm |
| Outer diameter | 123.8 mm |
| Diameter of fixation holes | 5.6 mm |
| Height | 59.6 mm |
| Length | 123.8 mm |
| Series | pbs..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 32.5 mm |
Show UNSPSC/ECL@SS
£ 23.27 excl. VAT
/ Each
£ 27.92 incl. VAT
- Delivery usually within ( 7 ) days