SKF F2BSS 40M-TPSS S/S FOOD LINE HOUSED UNIT WITH S/S INSERT
Ball Bearing Unit
See technical informationReferences
SKF:F2BSS 40M-TPSS
Rubix:260A6735
EAN:07316581138289


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 143.7 mm |
Product details : SKF F2BSS 40M-TPSS S/S FOOD LINE HOUSED UNIT WITH S/S INSERT
These oval flanged ball bearing units are designed especially for the food and beverage industries. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a stainless steel housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Strong
- Lubricated for life with a non-toxic food grade grease
- Designed for high temperatures and speeds
- Strong
- Lubricated for life with a non-toxic food grade grease
- Designed for high temperatures and speeds
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 143.7 mm |
| Material | stainless steel |
| Height | 171.5 mm |
| Length | 95.1 mm |
| Total bearing width | 53.2 mm |
| Diameter of fixation holes | 14.3 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 1900 N |
| Basic dynamic load, radial - Cr | 24700 N |
| Outer diameter | 51.8 mm |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 328.90 excl. VAT
/ Each
£ 394.68 incl. VAT
- Delivery usually within ( 3 ) days