References
SNR:MUCNFL206-19
Rubix:205A5028
EAN:3413520461645




Product details : SNR MUCNFL206-19 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Width | 38.1 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 48.59 excl. VAT
/ Each
£ 58.31 incl. VAT
- Usually arrives within 14 working days
