Deep groove ball bearing NTN 6215LU, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
NTN - Deep Groove Ball Bearing - 6205LUC3
See technical informationSee documentsReferences
NTN:6215LU
Rubix:204A9864
EAN:4547359370935



Documents
Product details : NTN 6215LU DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x25 mm |
|---|---|
| Logistic Weight | 1150 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 73500 N |
| Weight | 4.36 kg |
Show UNSPSC/ECL@SS
£ 60.40 excl. VAT
/ Each
£ 72.48 incl. VAT
- Usually arrives within 14 working days
