Deep groove ball bearing FAG 63005-A-2RSR, Outer diameter: 47 mm | Width: 16 mm | Inner diameter: 25 mm
Ball bearing
See technical informationReferences
FAG:63005-A-2RSR
Rubix:158A0727
Manufacturer :0597522380000
EAN:4012802331646

Product details : FAG RADIAL BALL BEARING 63005-A-2RSR
Features:
This FAG bearing, designed with a single row of balls, is optimized for smooth and stable operation. It features two rubber seals to effectively protect the balls and raceways from dust particles and other contaminants. This product features a sheet steel cage, ensuring a sturdy structure and improved load distribution. It can handle both radial and axial loads, providing great versatility in various applications.
Maintenance:
This FAG bearing is factory-pre-lubricated with high-quality grease, simplifying maintenance. However, regular inspections are essential to ensure proper operation and longevity.
Sealing:
The two rubber seals provide complete protection against contaminants, preventing the ingress of dust, moisture, and other impurities. These seals also ensure that the lubricant remains inside the bearing, reducing maintenance requirements and extending the product’s service life.
This FAG bearing, designed with a single row of balls, is optimized for smooth and stable operation. It features two rubber seals to effectively protect the balls and raceways from dust particles and other contaminants. This product features a sheet steel cage, ensuring a sturdy structure and improved load distribution. It can handle both radial and axial loads, providing great versatility in various applications.
Maintenance:
This FAG bearing is factory-pre-lubricated with high-quality grease, simplifying maintenance. However, regular inspections are essential to ensure proper operation and longevity.
Sealing:
The two rubber seals provide complete protection against contaminants, preventing the ingress of dust, moisture, and other impurities. These seals also ensure that the lubricant remains inside the bearing, reducing maintenance requirements and extending the product’s service life.
Strengths
• Simple design and robust operation.
• Capable of withstanding radial and axial loads in both directions.
• Sealed system that extends the bearing’s service life.
• Capable of withstanding radial and axial loads in both directions.
• Sealed system that extends the bearing’s service life.
Applications
- Machine tools: milling machines, lathes, drills, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x47x47 mm |
|---|---|
| Logistic Weight | 102 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 630..-a-2rsr |
| Material | steel |
| Limit speed | 8500 rpm |
| Basic static load, radial - C0r | 5830 N |
| Basic dynamic load, radial - Cr | 10070 N |
Show UNSPSC/ECL@SS
£ 12.58 excl. VAT
/ Each
£ 15.10 incl. VAT
- In stock: Next day delivery
