Deep groove ball bearing FAG 6300-B-2DRS-L278-SNZ1, Outer diameter: 32 mm | Width: 13 mm | Inner diameter: 15 mm
Ball bearing
See technical informationReferences
FAG:6300-B-2DRS-L278-SNZ1
Rubix:229A4186
Manufacturer :0985705608201
EAN:4012802346091




Product details : FAG 6300-B-2DRS-L278-SNZ1 RADIAL BALL BEARING 0985705608201
This FAG deep groove ball bearing is designed to withstand radial and axial loads in both directions, ensuring reliable performance and a long service life. It features non-contacting seals on both sides, which provide effective protection against contaminants while minimizing friction.
Features:
This single-row deep groove ball bearing is designed with a sheet steel cage and non-contact seals on both sides, ensuring effective protection against dust, moisture, and fine particles. Its standard clearance provides a good balance between vibration tolerance and rigidity. Its design allows it to reach high speeds while limiting component wear. Its lithium complex soap lubrication enables it to operate optimally over a wide temperature range, from -30°C to 120°C.
Maintenance:
Equipped with non-contacting seals, this bearing requires little maintenance. However, regular inspections are recommended to monitor key parameters such as noise, temperature, and vibration. These checks allow for the rapid detection of any anomalies and ensure optimal operation.
Sealing:
The non-contacting NBR seals provide effective protection against solid contaminants while minimizing friction. This sealing system also promotes efficient heat dissipation, which helps extend the bearing’s service life.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Key Benefits:
• Low friction: optimized for applications requiring low rolling resistance.
• High speed: suitable for industrial environments demanding increased performance.
• Protection against contaminants: non-contacting seals on both sides for enhanced protection.
• Increased durability: lithium-greased for extended service life.
Applications:
This deep groove ball bearing is used in various industrial sectors requiring reliability and performance:
• Conveyor and material handling systems
• Agricultural and construction machinery
• Transmission systems
• Automotive industry
• Household appliances
• Machine tools
• Guidance systems and bicycles
Features:
This single-row deep groove ball bearing is designed with a sheet steel cage and non-contact seals on both sides, ensuring effective protection against dust, moisture, and fine particles. Its standard clearance provides a good balance between vibration tolerance and rigidity. Its design allows it to reach high speeds while limiting component wear. Its lithium complex soap lubrication enables it to operate optimally over a wide temperature range, from -30°C to 120°C.
Maintenance:
Equipped with non-contacting seals, this bearing requires little maintenance. However, regular inspections are recommended to monitor key parameters such as noise, temperature, and vibration. These checks allow for the rapid detection of any anomalies and ensure optimal operation.
Sealing:
The non-contacting NBR seals provide effective protection against solid contaminants while minimizing friction. This sealing system also promotes efficient heat dissipation, which helps extend the bearing’s service life.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Key Benefits:
• Low friction: optimized for applications requiring low rolling resistance.
• High speed: suitable for industrial environments demanding increased performance.
• Protection against contaminants: non-contacting seals on both sides for enhanced protection.
• Increased durability: lithium-greased for extended service life.
Applications:
This deep groove ball bearing is used in various industrial sectors requiring reliability and performance:
• Conveyor and material handling systems
• Agricultural and construction machinery
• Transmission systems
• Automotive industry
• Household appliances
• Machine tools
• Guidance systems and bicycles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x35x35 mm |
|---|---|
| Logistic Weight | 55 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63..-2drs |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
- Usually arrives within 14 working days
