Deep groove ball bearing NTN 6213L1C3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6213L1C3
See technical informationSee documentsReferences
NTN:6213L1C3
Rubix:204A9811
EAN:4547359369601



Documents
Product details : NTN 6213L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x23 mm |
|---|---|
| Logistic Weight | 974 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57500 N |
| Weight | 0.454 kg |
Show UNSPSC/ECL@SS
£ 76.15 excl. VAT
/ Each
£ 91.38 incl. VAT
- Usually arrives within 14 working days
