NTN - Deep Groove Ball Bearing - 6203ZZNR/5K
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 40x40x12 mm |
---|---|
Logistic Weight | 70 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 4600 N |
Basic dynamic load, radial - Cr | 10600 N |
Weight | 0.579 kg |
Usually arrives within 14 working days