Deep groove ball bearing FAG 6209-C-C4, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:6209-C4
FAG:6209-C-C4
Rubix:274A6858
Manufacturer :0822979750040
EAN:4054369666694

Product details : FAG 6209-C-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C, single row, Generation C, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62..-c |
| Reference speed | 9900 rpm |
| Limit speed | 12700 rpm |
| Basic static load, radial - C0r | 20300 N |
| Basic dynamic load, radial - Cr | 33500 N |
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
- Delivery usually within ( 7 ) days
