Deep groove ball bearing NTN 6844, Outer diameter: 270 mm | Width: 24 mm | Inner diameter: 220 mm

NTN - Deep Groove Ball Bearing - 6844

See technical information

References

NTN:6844
Rubix:205A0833
EAN:4547359414721
brand logo

Technical specifications

Inner diameter220 mm
Outer diameter270 mm
Width24 mm
See all Specifications

Product details : NTN 6844 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)270x270x24 mm
Logistic Weight3160 g
Inner diameter220 mm
Outer diameter270 mm
Width24 mm
Sealingopen
Bearing Clearancecn
Series6800
Cagebrass
Basic static load, radial - C0r98000 N
Basic dynamic load, radial - Cr84500 N
Weight0.421 kg
£ 460.55 excl. VAT
/ Each
£ 552.66 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories