Deep groove ball bearing FAG 6307-2RSR-C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Ball bearing
See technical informationReferences
FAG:6307-2RSR-C3
Rubix:158A8099
Manufacturer :0167232440030
EAN:4012801074148

Product details : FAG RADIAL BALL BEARING 6307-2RSR-C3
Features:
This FAG deep groove ball bearing is designed with a single row of balls, allowing it to withstand both radial and axial loads. It features a sheet steel cage, providing increased load capacity and extended service life. This steel cage is designed to hold the balls in place while allowing for smooth rotation. The two rubber seals provide optimal protection against dust, moisture, and other potential contaminants, while retaining the internal lubrication.
Maintenance:
Maintenance of this bearing is minimal thanks to its rubber seals. To maintain optimal performance, it is recommended to regularly check the condition of the seals and the lubrication. Periodic visual inspections help detect any signs of wear or damage. In the event of failure, it is important to replace this bearing promptly to prevent further damage to equipment.
Sealing:
This rigid bearing is equipped with two rubber seals, which provide effective sealing against external contaminants. These seals play a crucial role in preventing dust, water, and other substances from entering the bearing. They also help retain internal lubrication, which reduces maintenance requirements and extends the product’s service life.
Brand Information:
FAG is an iconic brand of the Schaeffler Group, a global leader in bearings and precision technologies. With over 130 years of experience, FAG stands out for its commitment to innovation and quality. The brand is recognized for its ability to provide high-performance solutions that meet the demands of modern industries.
This FAG deep groove ball bearing is designed with a single row of balls, allowing it to withstand both radial and axial loads. It features a sheet steel cage, providing increased load capacity and extended service life. This steel cage is designed to hold the balls in place while allowing for smooth rotation. The two rubber seals provide optimal protection against dust, moisture, and other potential contaminants, while retaining the internal lubrication.
Maintenance:
Maintenance of this bearing is minimal thanks to its rubber seals. To maintain optimal performance, it is recommended to regularly check the condition of the seals and the lubrication. Periodic visual inspections help detect any signs of wear or damage. In the event of failure, it is important to replace this bearing promptly to prevent further damage to equipment.
Sealing:
This rigid bearing is equipped with two rubber seals, which provide effective sealing against external contaminants. These seals play a crucial role in preventing dust, water, and other substances from entering the bearing. They also help retain internal lubrication, which reduces maintenance requirements and extends the product’s service life.
Brand Information:
FAG is an iconic brand of the Schaeffler Group, a global leader in bearings and precision technologies. With over 130 years of experience, FAG stands out for its commitment to innovation and quality. The brand is recognized for its ability to provide high-performance solutions that meet the demands of modern industries.
Strengths
This single-row ball bearing provides smooth rotation while withstanding heavy radial loads. The rubber seals offer effective protection against contaminants, reducing the frequency of maintenance and extending the bearing’s service life. The sheet steel cage contributes to the product’s overall robustness, enabling it to maintain high performance even under harsh operating conditions.
Applications
- Machine tools: milling machines, lathes, drills, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 465 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 63..-2rsr |
| Material | steel |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 19100 N |
| Basic dynamic load, radial - Cr | 35500 N |
Show UNSPSC/ECL@SS
£ 17.71 excl. VAT
/ Each
£ 21.25 incl. VAT
- In stock: Next day delivery
