Deep groove ball bearing FAG 6307-Z-C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Ball bearing
See technical informationReferences
FAG:6307-Z-C3
Rubix:229A4201
Manufacturer :0167233410030
EAN:4012801074537

Product details : FAG 6307-Z-C3 RADIAL BALL BEARING 0167233410030
Features:
This deep-groove ball bearing is designed with a single row of balls, ensuring efficient load absorption while providing smooth and quiet rotation. It features a sheet steel cage that holds the balls in place while minimizing internal friction. This bearing features a metal flange, providing protection against external contaminants. The built-in C3 radial clearance offers increased tolerance to temperature variations, allowing the bearing to operate reliably even under fluctuating thermal conditions.
Maintenance:
To maintain optimal performance, it is recommended to periodically check the condition of the bearing and ensure that no contaminants enter the interior. This bearing is pre-lubricated during manufacturing, but it may be necessary to check and replenish the lubrication depending on operating conditions and the manufacturer’s specifications.
Sealing:
This bearing is equipped with a metal flange (deflector), which plays a crucial role in protecting against medium-sized contaminants such as debris or splashes.
Brand Information:
FAG is a brand recognized worldwide for the quality and reliability of its bearings. Founded in Germany, FAG is part of the Schaeffler Group, a leader in motion and control technology. FAG products are the result of continuous innovation and technical expertise that guarantee reliable and durable solutions for the most demanding industrial applications. Each bearing from the brand is designed to deliver optimal performance and a long service life, thereby meeting the needs of professionals across various industries.
This deep-groove ball bearing is designed with a single row of balls, ensuring efficient load absorption while providing smooth and quiet rotation. It features a sheet steel cage that holds the balls in place while minimizing internal friction. This bearing features a metal flange, providing protection against external contaminants. The built-in C3 radial clearance offers increased tolerance to temperature variations, allowing the bearing to operate reliably even under fluctuating thermal conditions.
Maintenance:
To maintain optimal performance, it is recommended to periodically check the condition of the bearing and ensure that no contaminants enter the interior. This bearing is pre-lubricated during manufacturing, but it may be necessary to check and replenish the lubrication depending on operating conditions and the manufacturer’s specifications.
Sealing:
This bearing is equipped with a metal flange (deflector), which plays a crucial role in protecting against medium-sized contaminants such as debris or splashes.
Brand Information:
FAG is a brand recognized worldwide for the quality and reliability of its bearings. Founded in Germany, FAG is part of the Schaeffler Group, a leader in motion and control technology. FAG products are the result of continuous innovation and technical expertise that guarantee reliable and durable solutions for the most demanding industrial applications. Each bearing from the brand is designed to deliver optimal performance and a long service life, thereby meeting the needs of professionals across various industries.
Strengths
This single-row deep-groove ball bearing effectively absorbs loads in both directions, ensuring smooth rotation and an extended service life. The sheet steel cage holds the balls in place and reduces friction. The C3 radial clearance provides additional flexibility, allowing the bearing to compensate for deformations caused by temperature variations without compromising performance. The metal shield protects components from contaminants and reduces maintenance requirements.
Applications
This deep-groove ball bearing is particularly well-suited for electric motors and equipment such as compressors, pumps, and fans. It integrates seamlessly into mechanical transmissions, machine tools, as well as agricultural and construction equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 461 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 63..-z |
| Material | steel |
| Reference speed | 9900 rpm |
| Limit speed | 12300 rpm |
| Basic static load, radial - C0r | 19100 N |
| Basic dynamic load, radial - Cr | 35500 N |
Show UNSPSC/ECL@SS
£ 12.98 excl. VAT
/ Each
£ 15.58 incl. VAT
- Usually arrives within 14 working days
