Deep groove ball bearing FAG 6318-2Z, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Ball bearing
See technical informationReferences
FAG:6318-2Z
Rubix:229A0766
Manufacturer :0167243050000
EAN:4012801205856

Product details : FAG 6318-2Z RADIAL BALL BEARING 167243050000
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG ball bearing is designed to ensure reliable performance by supporting radial and axial loads in both directions. Its standard internal clearance ensures a good balance between low friction and efficiency, enabling smooth operation.
Features:
This single-row deep groove ball bearing is equipped with a sheet steel cage and two metal shields, which form a barrier against contaminants such as medium-sized debris. Its standard internal clearance optimizes heat dissipation and allows for high speeds. Lubricated for life, it requires little maintenance.
Maintenance:
Thanks to its integrated lubrication system, this bearing does not require relubrication, thereby minimizing maintenance costs and downtime. However, regular inspections are recommended to monitor temperature, noise, and vibrations in order to detect any abnormalities.
Sealing:
The two metal shields provide protection against solid contaminants. Although this system limits the intrusion of impurities, it does not guarantee complete sealing against liquids or moisture.
Brand Information:
FAG is a renowned brand in the bearing industry, recognized for its quality and reliability. With decades of experience in the industry, FAG is committed to providing high-performance products that meet the most stringent standards.
Key Benefits:
• Low friction: reduced wear and improved energy efficiency.
• High speed: optimized operation thanks to standard clearance.
• Effective protection: metal shields minimize the entry of contaminants.
• Increased durability: lubricated for life, with no need for relubrication.
Applications:
This deep-groove ball bearing is used in many industries requiring protection and high performance:
• Conveyor and material handling systems
• Agricultural machinery and construction equipment
• Automotive applications
• Machine tools
• Industrial equipment and household appliances
Features:
This single-row deep groove ball bearing is equipped with a sheet steel cage and two metal shields, which form a barrier against contaminants such as medium-sized debris. Its standard internal clearance optimizes heat dissipation and allows for high speeds. Lubricated for life, it requires little maintenance.
Maintenance:
Thanks to its integrated lubrication system, this bearing does not require relubrication, thereby minimizing maintenance costs and downtime. However, regular inspections are recommended to monitor temperature, noise, and vibrations in order to detect any abnormalities.
Sealing:
The two metal shields provide protection against solid contaminants. Although this system limits the intrusion of impurities, it does not guarantee complete sealing against liquids or moisture.
Brand Information:
FAG is a renowned brand in the bearing industry, recognized for its quality and reliability. With decades of experience in the industry, FAG is committed to providing high-performance products that meet the most stringent standards.
Key Benefits:
• Low friction: reduced wear and improved energy efficiency.
• High speed: optimized operation thanks to standard clearance.
• Effective protection: metal shields minimize the entry of contaminants.
• Increased durability: lubricated for life, with no need for relubrication.
Applications:
This deep-groove ball bearing is used in many industries requiring protection and high performance:
• Conveyor and material handling systems
• Agricultural machinery and construction equipment
• Automotive applications
• Machine tools
• Industrial equipment and household appliances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x190x190 mm |
|---|---|
| Logistic Weight | 5530 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 63..-2z |
| Material | steel |
| Reference speed | 5100 rpm |
| Limit speed | 4150 rpm |
| Basic static load, radial - C0r | 102000 N |
| Basic dynamic load, radial - Cr | 142000 N |
Show UNSPSC/ECL@SS
£ 144.84 excl. VAT
/ Each
£ 173.81 incl. VAT
- Usually arrives within 14 working days
