Deep groove ball bearing FAG 6236-MA-C4, Outer diameter: 320 mm | Width: 52 mm | Inner diameter: 180 mm
Ball bearing
See technical informationReferences
FAG:6236-MA-C4
Rubix:229A4179
Manufacturer :0191066960040
EAN:4026677459893

Product details : FAG 6236-MA-C4 RADIAL BALL BEARING 0191066960040
This FAG ball bearing is designed to deliver reliable and long-lasting performance in demanding industrial environments. Its robust design and brass cage provide superior resistance to shocks and vibrations. Suitable for high-speed applications and those with high thermal expansion, it ensures excellent operational stability while minimizing wear.
Features:
This single-row deep groove ball bearing is designed with a brass cage guided by the outer ring, ensuring high mechanical and thermal resistance. Its seal-less design makes it ideal for systems requiring optimal cooling and direct access to components. The increased internal clearance (C4) promotes better tolerance to thermal expansion and ensures smooth rotation even at high speeds.
Maintenance:
Although designed to minimize maintenance, this bearing requires regular lubrication to prevent wear and ensure optimal operation. It is important to monitor parameters such as temperature, noise, and vibrations to detect any anomalies early on. If wear is detected, prompt replacement is recommended to avoid damaging associated equipment.
Sealing:
This rigid bearing has no sealing system, making it vulnerable to external contaminants such as dust, particles, and liquids. This exposure can lead to debris intrusion as well as lubricant loss. It is therefore essential to maintain a clean environment and ensure regular lubrication to preserve its performance and durability. Its lack of seals facilitates access for maintenance, making it suitable for systems requiring optimal cooling and direct component monitoring.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, stands as an undisputed leader in the industry, offering a wide range of bearings that meet the most demanding requirements across a diverse range of industries.
Key Benefits:
• Excellent mechanical strength: brass cage capable of withstanding high loads and demanding conditions.
• High-speed capability: low internal friction enables smooth operation at high speeds.
• Increased durability: resistance to shocks and vibrations for long-term reliability.
• Optimized thermal tolerance: C4 clearance allows for better adaptation to significant temperature fluctuations.
• Ideal for specific applications: suitable for clean industrial environments with strict thermal control.
Applications:
This deep-groove ball bearing is suitable for a variety of industrial applications, including:
• Electric motors and industrial pumps: ensuring continuous performance under high-temperature conditions.
• Fans and machine tools: for optimal precision at high speeds.
• Conveyor and material handling systems: offering excellent durability during extended operating cycles.
• Food processing and maritime industries: used in equipment subjected to demanding conditions.
• Aerospace applications: aircraft engines, turbines, and helicopter rotors benefit from its thermal and mechanical resistance.
Features:
This single-row deep groove ball bearing is designed with a brass cage guided by the outer ring, ensuring high mechanical and thermal resistance. Its seal-less design makes it ideal for systems requiring optimal cooling and direct access to components. The increased internal clearance (C4) promotes better tolerance to thermal expansion and ensures smooth rotation even at high speeds.
Maintenance:
Although designed to minimize maintenance, this bearing requires regular lubrication to prevent wear and ensure optimal operation. It is important to monitor parameters such as temperature, noise, and vibrations to detect any anomalies early on. If wear is detected, prompt replacement is recommended to avoid damaging associated equipment.
Sealing:
This rigid bearing has no sealing system, making it vulnerable to external contaminants such as dust, particles, and liquids. This exposure can lead to debris intrusion as well as lubricant loss. It is therefore essential to maintain a clean environment and ensure regular lubrication to preserve its performance and durability. Its lack of seals facilitates access for maintenance, making it suitable for systems requiring optimal cooling and direct component monitoring.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, stands as an undisputed leader in the industry, offering a wide range of bearings that meet the most demanding requirements across a diverse range of industries.
Key Benefits:
• Excellent mechanical strength: brass cage capable of withstanding high loads and demanding conditions.
• High-speed capability: low internal friction enables smooth operation at high speeds.
• Increased durability: resistance to shocks and vibrations for long-term reliability.
• Optimized thermal tolerance: C4 clearance allows for better adaptation to significant temperature fluctuations.
• Ideal for specific applications: suitable for clean industrial environments with strict thermal control.
Applications:
This deep-groove ball bearing is suitable for a variety of industrial applications, including:
• Electric motors and industrial pumps: ensuring continuous performance under high-temperature conditions.
• Fans and machine tools: for optimal precision at high speeds.
• Conveyor and material handling systems: offering excellent durability during extended operating cycles.
• Food processing and maritime industries: used in equipment subjected to demanding conditions.
• Aerospace applications: aircraft engines, turbines, and helicopter rotors benefit from its thermal and mechanical resistance.
Technical specifications
Attributes
| Logistic Weight | 19090 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62..-ma |
| Cage | brass |
| Reference speed | 2750 rpm |
| Limit speed | 3650 rpm |
| Basic static load, radial - C0r | 244000 N |
| Basic dynamic load, radial - Cr | 240000 N |
Show UNSPSC/ECL@SS
£ 835.20 excl. VAT
/ Each
£ 1,002.24 incl. VAT
- Delivery usually within ( 7 ) days
