Deep groove ball bearing FAG S6201-2Z-HLC, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Ball bearing
See technical informationReferences
FAG:S6201-2Z-HLC
Rubix:238A1985
Manufacturer :0551707810000
EAN:4012802602227

Product details : FAG S6201-2Z-HLC DEEP GROOVE BALL BEARING
Features:
Single-row stainless steel deep groove ball bearings offer greater resistance to chemicals and corrosion. They are particularly versatile, feature low friction, and are designed to produce low noise and vibration levels at high rotational speeds. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly check the condition of the bearing and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will ensure that your equipment operates at its best.
Brand Information:
For decades, FAG has been a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Single-row stainless steel deep groove ball bearings offer greater resistance to chemicals and corrosion. They are particularly versatile, feature low friction, and are designed to produce low noise and vibration levels at high rotational speeds. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly check the condition of the bearing and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will ensure that your equipment operates at its best.
Brand Information:
For decades, FAG has been a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Strengths
This FAG stainless steel bearing offers exceptional reliability, increased durability, and corrosion resistance. Its high-quality design ensures optimal performance in demanding environments. Additionally, its high radial load capacity makes it an ideal choice for a variety of industrial applications.
Simple design and robust operation.
Low friction torque allows for high speeds.
Capable of withstanding radial and axial loads in both directions.
Protection against medium-sized contaminants: Ensures effective lubrication and prevents premature wear.
Simple design and robust operation.
Low friction torque allows for high speeds.
Capable of withstanding radial and axial loads in both directions.
Protection against medium-sized contaminants: Ensures effective lubrication and prevents premature wear.
Applications
Household appliances
Automotive equipment
Small gearboxes
Automotive equipment
Small gearboxes
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | s62..-2z |
| Reference speed | 22300 rpm |
| Limit speed | 28500 rpm |
| Basic static load, radial - C0r | 2440 N |
| Basic dynamic load, radial - Cr | 5780 N |
Show UNSPSC/ECL@SS
£ 10.72 excl. VAT
/ Each
£ 12.86 incl. VAT
- Usually arrives within 14 working days
