Deep groove ball bearing SKF 6008-2RS1NR/C3, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Rigid ball bearings
See technical informationReferences
SKF:6008-2RS1NR/C3
Rubix:207A6656
Manufacturer :40689
EAN:7316577314901

Product details : SKF 6008-2RS1NR/C3 RADIAL BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This deep-groove ball bearing is designed to deliver optimal performance in a variety of industrial applications. Its ability to withstand radial and axial loads in both directions makes it an ideal choice for demanding environments. With a robust design and ease of installation, this product stands out for its durability and efficiency, meeting the needs of businesses seeking reliability and performance.
Features:
This single-row rigid ball bearing is equipped with a retaining ring, installed in an annular groove in the outer ring, which holds it in place axially within its housing. It offers simplified installation. Its sheet steel cage reinforces the structure while providing increased resistance to constant loads and shocks. Equipped with acrylonitrile-butadiene rubber (NBR) seals on both sides, this product ensures excellent protection against contaminants. Its C3 internal radial clearance allows for high speeds.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its sealed design. The rubber seals effectively prevent the intrusion of dust and moisture while retaining the lubricant inside. Although it is designed to minimize maintenance, it is recommended to regularly check operating conditions, such as temperature and vibration. Periodic inspections will help identify any potential issues, ensuring a longer service life and smooth operation.
Sealing:
The sealed design of this single-row ball bearing, featuring nitrile-butadiene rubber (NBR) lip seals, offers exceptional protection against contaminants. These seals, which are resistant to oils and greases, form an effective barrier against dust and water. Although this sealing slightly increases resistance, it is essential for maintaining performance in humid or dusty environments, thereby extending the bearing’s service life.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Active in more than forty industrial sectors, SKF is committed to providing innovative solutions to improve the reliability and performance of rotating equipment. SKF is a key player in the industry.
Key Features:
• Optimal protection against contaminants thanks to high-quality rubber seals
• Robust design capable of withstanding radial and axial loads in both directions
• Simplified installation with a groove for a retaining ring
• High performance thanks to an internal radial clearance of C3
• Low noise and vibration levels, ensuring quiet operation
Applications:
This deep-groove ball bearing is ideal for a wide range of applications, including electric motors, pumps, and high-speed machine tools. Its ability to handle significant thermal expansion makes it a preferred choice for environments where heat and temperature fluctuations are critical factors. Thanks to its design, this product ensures reliable and long-lasting performance, even under demanding conditions.
Features:
This single-row rigid ball bearing is equipped with a retaining ring, installed in an annular groove in the outer ring, which holds it in place axially within its housing. It offers simplified installation. Its sheet steel cage reinforces the structure while providing increased resistance to constant loads and shocks. Equipped with acrylonitrile-butadiene rubber (NBR) seals on both sides, this product ensures excellent protection against contaminants. Its C3 internal radial clearance allows for high speeds.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its sealed design. The rubber seals effectively prevent the intrusion of dust and moisture while retaining the lubricant inside. Although it is designed to minimize maintenance, it is recommended to regularly check operating conditions, such as temperature and vibration. Periodic inspections will help identify any potential issues, ensuring a longer service life and smooth operation.
Sealing:
The sealed design of this single-row ball bearing, featuring nitrile-butadiene rubber (NBR) lip seals, offers exceptional protection against contaminants. These seals, which are resistant to oils and greases, form an effective barrier against dust and water. Although this sealing slightly increases resistance, it is essential for maintaining performance in humid or dusty environments, thereby extending the bearing’s service life.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Active in more than forty industrial sectors, SKF is committed to providing innovative solutions to improve the reliability and performance of rotating equipment. SKF is a key player in the industry.
Key Features:
• Optimal protection against contaminants thanks to high-quality rubber seals
• Robust design capable of withstanding radial and axial loads in both directions
• Simplified installation with a groove for a retaining ring
• High performance thanks to an internal radial clearance of C3
• Low noise and vibration levels, ensuring quiet operation
Applications:
This deep-groove ball bearing is ideal for a wide range of applications, including electric motors, pumps, and high-speed machine tools. Its ability to handle significant thermal expansion makes it a preferred choice for environments where heat and temperature fluctuations are critical factors. Thanks to its design, this product ensures reliable and long-lasting performance, even under demanding conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x68x68 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6008 |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 11600 N |
| Basic dynamic load, radial - Cr | 17800 N |
Show UNSPSC/ECL@SS
£ 46.77 excl. VAT
/ Each
£ 56.12 incl. VAT
- Delivery usually within ( 3 ) days
