Deep groove ball bearing FAG 61826-2RS-HLU, Outer diameter: 165 mm | Width: 18 mm | Inner diameter: 130 mm

Ball bearing

See technical information

References

FAG:61826-2RS-HLU
Rubix:238A2405
Manufacturer :0096640920000
EAN:4012802438789
brand logo

Technical specifications

Inner diameter130 mm
Outer diameter165 mm
Width18 mm
See all Specifications

Product details : INA 61826-2RS-HLU DEEP GROOVE BALL BEARING


Features:
• A single row of balls that ensures uniform distribution of axial and radial loads.
• A sheet steel cage that provides increased strength and durability.
• Two rubber seals that effectively protect against external contaminants such as dust and moisture.
• Standard clearance that facilitates bearing installation and operation, simplifying its integration into various mechanical systems.

Sealing:
This bearing is equipped with two rubber seals, providing excellent protection against external contaminants. This sealing is crucial for maintaining internal lubrication and preventing the entry of harmful particles such as dust and moisture. Effective sealing reduces maintenance requirements and extends the bearing’s service life, even in harsh environments. Thanks to this enhanced protection, the bearing operates reliably and continuously, minimizing the risk of failure and service interruptions.

Brand Information:
FAG, a brand recognized worldwide for its high-quality ball bearings, offers a comprehensive range of solutions to meet the diverse needs of various industries. With over 100 years of expertise, the brand is committed to providing reliable, innovative, and high-performance products that help optimize machinery and increase productivity.

Strengths

This FAG ball bearing offers optimal protection thanks to its robust design and rubber seals, providing an excellent barrier against external elements. Its ability to evenly distribute axial and radial loads reduces wear on adjacent components, thereby increasing durability. FAG’s manufacturing quality guarantees reliable performance even under demanding conditions. Furthermore, its easy installation and low maintenance requirements make it a cost-effective and practical choice for industrial companies.

Applications

This bearing offers a reliable and durable solution for industrial applications, reducing production downtime and maintenance costs thanks to its reliability and long service life. It is widely used in machine tools, mechanical transmissions, and steering systems, as well as in production and material-handling equipment.

Technical specifications


Attributes
Inner diameter130 mm
Outer diameter165 mm
Width18 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series618..-2rs
Limit speed1910 rpm
Basic static load, radial - C0r43000 N
Basic dynamic load, radial - Cr37700 N
£ 155.11 excl. VAT
/ Each
£ 186.13 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories