Deep groove ball bearing NTN 16002, Outer diameter: 32 mm | Width: 8 mm | Inner diameter: 15 mm
NTN - Deep Groove Ball Bearing - 16002
See technical informationReferences
NTN:16002
Rubix:204A4228
EAN:4547359010084



Product details : NTN 16002 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x8 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1600 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2840 N |
| Basic dynamic load, radial - Cr | 6200 N |
| Weight | 3.14 kg |
Show UNSPSC/ECL@SS
£ 3.93 excl. VAT
/ Each
£ 4.72 incl. VAT
- Delivery usually within ( 3 ) days
