Deep groove ball bearing FAG 6211-C-2HRS, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Ball bearing
See technical informationReferences
FAG:6211-C-2HRS
Rubix:235A0492
Manufacturer :0820359110000
EAN:4054369503333

Product details : FAG 6211-C-2HRS DEEP GROOVE BALL BRG
This bearing is specially designed to ensure maximum performance in demanding industrial environments. Renowned for its durability and reliability, it perfectly meets the needs of companies in the industrial sector.
Features:
This single-row ball bearing belongs to the C generation and features a sheet steel cage, which provides enhanced strength and rigidity. The rubber seals are essential for preventing the intrusion of unwanted particles while maintaining lubrication inside the bearing.
Maintenance:
This bearing is easy to maintain thanks to its robust design and effective seals. It is recommended to regularly check the condition of the rubber seals to ensure they remain intact. If a seal fails, it is best to replace the bearing to prevent potential damage to the shaft or housing.
Sealing:
This bearing is equipped with two rubber seals, providing effective protection against the intrusion of contaminants such as dust, water, or metal particles. This feature is crucial for maintaining lubrication and protecting the balls from potential damage, thereby ensuring optimal performance even in harsh environments.
Features:
This single-row ball bearing belongs to the C generation and features a sheet steel cage, which provides enhanced strength and rigidity. The rubber seals are essential for preventing the intrusion of unwanted particles while maintaining lubrication inside the bearing.
Maintenance:
This bearing is easy to maintain thanks to its robust design and effective seals. It is recommended to regularly check the condition of the rubber seals to ensure they remain intact. If a seal fails, it is best to replace the bearing to prevent potential damage to the shaft or housing.
Sealing:
This bearing is equipped with two rubber seals, providing effective protection against the intrusion of contaminants such as dust, water, or metal particles. This feature is crucial for maintaining lubrication and protecting the balls from potential damage, thereby ensuring optimal performance even in harsh environments.
Strengths
This single-row bearing is designed to optimize contact between the balls and the raceways, reducing friction and wear. Its sheet steel cage enhances mechanical strength and provides solid support, enabling it to withstand heavy loads without compromising performance. The rubber seals provide effective protection against dust, water, and other contaminants, thereby contributing to the product’s extended service life. Thanks to these seals, the frequency of maintenance is also reduced, making this bearing ideal for demanding industrial applications.
Applications
This deep-groove ball bearing is ideal for applications that require high reliability and consistent performance. Equipped with two rubber seals, it is particularly well-suited for dusty or humid environments, thereby reducing the risk of contaminants entering the bearing. It is frequently used in various industries: in agricultural machinery, it provides protection against contaminants; in industrial equipment, it ensures increased reliability on production lines; and in the automotive sector, it is used in parts subjected to high stresses.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62..-c-2hrs |
| Limit speed | 5800 rpm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46500 N |
Show UNSPSC/ECL@SS
£ 14.80 excl. VAT
/ Each
£ 17.76 incl. VAT
- In stock: Next day delivery
