Deep groove ball bearing NTN 6801, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm

NTN - Deep Groove Ball Bearing - 6801

See technical information
References
NTN:6801
Rubix:205A0708
EAN:4547359006070
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter21 mm
Width5 mm
See all Specifications

Product details : NTN 6801 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)21x21x5 mm
Logistic Weight86 g
Inner diameter12 mm
Outer diameter21 mm
Width5 mm
Sealingopen
Bearing Clearancecn
Series6800
Cagesteel
Basic static load, radial - C0r1040 N
Basic dynamic load, radial - Cr2120 N
Weight3.3 kg
Show UNSPSC/ECL@SS
£ 6.31 excl. VAT
/ Each
£ 7.57 incl. VAT
  • Delivery usually within ( 3 ) days