Deep groove ball bearing NSK EN15, Outer diameter: 35 mm | Width: 8 mm | Inner diameter: 15 mm
NSK Magneto Bearing EN.. Series
See technical informationReferences




Product details : NSK MAGNETO BALL BEARING EN15
NSK is the World Leader in Ball Bearings.
The groove in the inner ring is a little shallower than that of deep groove ball bearings and one side of the outer ring is relieved. Consequently, the outer ring is separable, which makes it convenient for mounting.
Pressed cages are standard, but for high speed applications, machined synthetic resin cages are used.
Strengths
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
The groove in the inner ring is a little shallower than that of deep groove ball bearings and one side of the outer ring is relieved. Consequently, the outer ring is separable, which makes itconvenient for mounting.
Pressed cages are standard, but for high speed applications, machined synthetic resin cages are used.
Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | en.. |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 22000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 1150 N |
| Basic dynamic load, radial - Cr | 5800 N |
- Usually arrives within 14 working days
