Deep groove ball bearing Timken 16004, Outer diameter: 42 mm | Width: 8 mm | Inner diameter: 20 mm
Narrow Section Ball Bearing
See technical informationReferences
Timken:16004
Rubix:104A1962
EAN:0053893719702

Product details : TIMKEN 16004 DEEP GROOVE BALL BEARING
Timken’s deep groove ball bearings deliver reliable performance in a wide range of applications and conditions. With super-finished raceways and controlled geometries, our premium design helps ensure consistent quality.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 (narrow series) |
| Material | standard bearing steel |
| Cage | steel |
| Reference speed | 20000 rpm |
| Limit speed | 13000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 3.8 N |
| Basic dynamic load, radial - Cr | 6.3 N |
| Weight | 0.05 kg |
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
- Delivery usually within ( 7 ) days
