Deep groove ball bearing Timken 61904, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Ball Bearing
See technical informationReferences
Timken:61904
Rubix:396A1403
EAN:0053893772042



Product details : TIMKEN 61904 DEEP GROOVE BALL BEARING
Timken’s deep groove ball bearings deliver reliable performance in a wide range of applications and conditions. With super-finished raceways and controlled geometries, our premium design helps ensure consistent quality.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 61904 |
| Material | steel |
| Cage | steel |
| Reference speed | 19000 rpm |
| Limit speed | 22000 rpm |
| Thickness | 9 mm |
| Precision | iso 492 p0 (iso normal / abec 1) |
| Basic static load, radial - C0r | 3.7 N |
| Basic dynamic load, radial - Cr | 6.4 N |
| Weight | 0.033 kg |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ 5 pieces
£ 46.32 incl. VAT
- Delivery usually within ( 7 ) days
