Deep groove ball bearing SNR 6010, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
SNR - Deep Groove Ball Bearing - 6010
See technical informationReferences
SNR:6010
Rubix:104A3877
EAN:3413520114114



Product details : SNR 6010 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x16 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 8900 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 16300 N |
| Basic dynamic load, radial - Cr | 21500 N |
| Weight | 0.25 kg |
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ Each
£ 18.44 incl. VAT
- Delivery usually within ( 3 ) days
