Deep groove ball bearing FAG 6308-C-2Z-C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Ball bearing
See technical informationSee documentsReferences
FAG:6308-C-2Z-C3
Rubix:244A4002
Manufacturer :0628206130030
EAN:4047643293372

Documents
Product details : FAG 6308-C-2Z-C3 0628206130030 DEEP GROOVE BALL BEARING
FAG ball bearings are renowned for their reliability and high performance. Suitable for a wide range of industrial applications, they are essential for various machines.
Features:
This bearing is a single-row ball bearing belonging to the C generation. It is equipped with two metal shields that provide effective protection against contaminants. The sheet steel cage offers strength and resistance to mechanical stress, which extends the bearing’s service life. Its optimized design allows for uniform load distribution, thereby reducing wear and increasing reliability. This product is ideal for demanding environments where performance and durability are crucial.
Maintenance:
Maintenance of this deep groove ball bearing is minimal thanks to its metal shields, which prevent the ingress of contaminants. However, it is recommended to regularly check the bearing’s condition to ensure it is functioning properly.
Brand Information:
FAG is a renowned brand in the field of bearings and motion technology. As part of the Schaeffler Group, FAG benefits from decades of expertise and innovation. The brand’s products are synonymous with quality, reliability, and superior performance. It is committed to providing durable and efficient solutions that meet the demands of the most complex industrial applications. FAG bearings are designed to deliver optimal performance, even under the most demanding conditions, making them indispensable for industry professionals.
Features:
This bearing is a single-row ball bearing belonging to the C generation. It is equipped with two metal shields that provide effective protection against contaminants. The sheet steel cage offers strength and resistance to mechanical stress, which extends the bearing’s service life. Its optimized design allows for uniform load distribution, thereby reducing wear and increasing reliability. This product is ideal for demanding environments where performance and durability are crucial.
Maintenance:
Maintenance of this deep groove ball bearing is minimal thanks to its metal shields, which prevent the ingress of contaminants. However, it is recommended to regularly check the bearing’s condition to ensure it is functioning properly.
Brand Information:
FAG is a renowned brand in the field of bearings and motion technology. As part of the Schaeffler Group, FAG benefits from decades of expertise and innovation. The brand’s products are synonymous with quality, reliability, and superior performance. It is committed to providing durable and efficient solutions that meet the demands of the most complex industrial applications. FAG bearings are designed to deliver optimal performance, even under the most demanding conditions, making them indispensable for industry professionals.
Strengths
This ball bearing offers several key advantages. It ensures smooth and quiet rotation, which is essential for industrial applications where noise must be minimized. Its robust construction and high-quality materials guarantee durability and resistance to harsh environments. Cage shields provide key benefits for bearings; they protect against contaminants and maintain clean, efficient internal lubrication, thereby reducing friction and wear. This ensures smooth, quiet, and energy-efficient operation, while improving the bearing’s performance, precision, reliability, and service life, and reducing the need for maintenance. This product is easy to install and compatible with many industrial applications.
Applications
Rigid ball bearings are used in a variety of industrial applications. They are particularly well-suited for machine tools, electric motors, compressors, and fans. Their ability to withstand radial and axial loads makes them versatile and effective for equipment requiring precise and stable rotation.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-c-2z |
| Material | metal |
| Cage | steel |
| Reference speed | 9900 rpm |
| Limit speed | 10100 rpm |
| Basic static load, radial - C0r | 25000 N |
| Basic dynamic load, radial - Cr | 50000 N |
| Weight | 0.618 kg |
Show UNSPSC/ECL@SS
£ 10.64 excl. VAT
/ Each
£ 12.77 incl. VAT
- In stock: Next day delivery
