Deep groove ball bearing SNR 6310EEC3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
SNR Single-row Deep groove ball bearing EE
See technical informationSee documentsReferences
SNR:6310EEC3
Rubix:205A0388
EAN:3413520150129



Documents
Product details : SNR 6310EEC3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, friction seals on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, contact seal made of Nitrile on both sides of the bearing, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x113x33 mm |
|---|---|
| Logistic Weight | 1104 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Limit speed | 4400 rpm |
| Basic static load, radial - C0r | 38300 N |
| Basic dynamic load, radial - Cr | 61300 N |
| Weight | 1.07 kg |
Show UNSPSC/ECL@SS
£ 45.83 excl. VAT
/ Each
£ 55.00 incl. VAT
- Delivery usually within ( 3 ) days
