Deep groove ball bearing INA 61828-HLU, Outer diameter: 175 mm | Width: 18 mm | Inner diameter: 140 mm
Ball bearing
See technical informationReferences
INA:61828-HLU
Rubix:238A0998
Manufacturer :0096644590000
EAN:4047643189132

Product details : INA 61828-HLU SINGLE ROW DEEP GROOVE BALL BEARING
This INA deep-groove ball bearing is designed to support radial and axial loads in both directions. Designed without seals, it allows for efficient lubrication and optimal cooling. It guarantees reliable performance and a long service life when used under controlled conditions.
Features:
This deep-groove ball bearing is manufactured with a sheet steel cage, ensuring even ball distribution and good resistance to both constant and variable loads. Its open design allows it to operate at high speeds while reducing internal friction. The absence of seals provides direct access for lubrication, simplifying maintenance and ensuring efficient heat dissipation. Suitable for low-contamination environments, it is particularly used in transmission systems and industrial machinery that require precision and smooth motion.
Maintenance:
This bearing requires regular lubrication to optimize its service life and performance. Using a lubricant suited to the operating conditions is essential to minimize wear and ensure smooth movement. Periodic inspections allow you to check the condition of the lubricant, detect abnormal noises, and prevent premature wear.
Brand Information:
INA is a brand of the Schaeffler Group. It is recognized worldwide for the quality and innovation of its precision engineering solutions. INA specializes in the manufacture of bearings and linear guidance systems and provides high-performance solutions for the automotive, aerospace, and industrial sectors.
Key Benefits:
- Low friction for optimal energy efficiency.
- Ability to withstand radial and (moderate) axial loads in both directions.
- Open design allowing for efficient lubrication and heat dissipation.
- Durability and robustness thanks to its sheet steel cage.
Applications:
This bearing is ideal for installation in an oil bath (in a housing) or in a clean environment. It is suitable for a variety of industrial applications, including:
- Transmission systems and conveyors: ensures smooth and stable movement.
Machine tools: integrated into milling machines, drills, and lathes to ensure precise rotation.
- Guidance and material handling systems: offers excellent resistance to mechanical stress.
- Agricultural and construction machinery: effectively withstands radial loads under moderate contamination conditions.
- Textile industry: ensures the precision and longevity of weaving and spinning mechanisms.
- Automotive and aerospace sectors: used in gearmotors and transmission systems for long-lasting performance.
Features:
This deep-groove ball bearing is manufactured with a sheet steel cage, ensuring even ball distribution and good resistance to both constant and variable loads. Its open design allows it to operate at high speeds while reducing internal friction. The absence of seals provides direct access for lubrication, simplifying maintenance and ensuring efficient heat dissipation. Suitable for low-contamination environments, it is particularly used in transmission systems and industrial machinery that require precision and smooth motion.
Maintenance:
This bearing requires regular lubrication to optimize its service life and performance. Using a lubricant suited to the operating conditions is essential to minimize wear and ensure smooth movement. Periodic inspections allow you to check the condition of the lubricant, detect abnormal noises, and prevent premature wear.
Brand Information:
INA is a brand of the Schaeffler Group. It is recognized worldwide for the quality and innovation of its precision engineering solutions. INA specializes in the manufacture of bearings and linear guidance systems and provides high-performance solutions for the automotive, aerospace, and industrial sectors.
Key Benefits:
- Low friction for optimal energy efficiency.
- Ability to withstand radial and (moderate) axial loads in both directions.
- Open design allowing for efficient lubrication and heat dissipation.
- Durability and robustness thanks to its sheet steel cage.
Applications:
This bearing is ideal for installation in an oil bath (in a housing) or in a clean environment. It is suitable for a variety of industrial applications, including:
- Transmission systems and conveyors: ensures smooth and stable movement.
Machine tools: integrated into milling machines, drills, and lathes to ensure precise rotation.
- Guidance and material handling systems: offers excellent resistance to mechanical stress.
- Agricultural and construction machinery: effectively withstands radial loads under moderate contamination conditions.
- Textile industry: ensures the precision and longevity of weaving and spinning mechanisms.
- Automotive and aerospace sectors: used in gearmotors and transmission systems for long-lasting performance.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 175 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 618 |
| Reference speed | 3350 rpm |
| Limit speed | 5100 rpm |
| Basic static load, radial - C0r | 46500 N |
| Basic dynamic load, radial - Cr | 39000 N |
Show UNSPSC/ECL@SS
£ 152.44 excl. VAT
/ Each
£ 182.93 incl. VAT
- Delivery usually within ( 7 ) days
