Deep groove ball bearing FAG 6303-2Z-C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm

Ball bearing

See technical information

References

FAG:6303-2Z-C3
Rubix:158A8433
Manufacturer :0167228170030
EAN:4012801165150
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Product details : FAG 6303-2Z-C3 SINGLE ROW DEEP GROOVE BALL BEARING


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
63..-2Z single-row ball bearings, deflector type, steel sheet cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x47x47 mm
Logistic Weight116 g
Inner diameter17 mm
Outer diameter47 mm
Width14 mm
Sealingtwo metal shields
Bearing Clearancec3
Series63..-2z
Materialsteel
Reference speed15900 rpm
Limit speed18900 rpm
Basic static load, radial - C0r6500 N
Basic dynamic load, radial - Cr14400 N
£ 586.00 excl. VAT
/ 100 pieces
£ 703.20 incl. VAT
  • In stock: Next day delivery

Check our products from related categories