Deep groove ball bearing Timken 6007-Z/C3, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm

6007

See technical information

References

Timken:6007-Z/C3
Rubix:100A3429
EAN:0053893720852
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter62 mm
Width14 mm
See all Specifications

Product details : TIMKEN 6007-Z-C3 BALL BEARING WITH SINGLE SHIELD


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter62 mm
Width14 mm
Sealingone metal shield
Bearing Clearancec3
Series6007
Basic static load, radial - C0r10300 N
Basic dynamic load, radial - Cr15900 N
£ 10.54 excl. VAT
/ Each
£ 12.65 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories