Deep groove ball bearing FAG 6006-C-2Z>V, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Ball bearing
See technical informationReferences
FAG:6006-C-2Z>V
Rubix:238A4120
Manufacturer :0955613820000
EAN:4054372857997

Product details : FAG 6006-C-2Z>V SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This C-series deep groove ball bearing is an essential component for many industrial applications. It is designed with a single row of balls, allowing it to withstand high radial loads while maintaining a limited axial load capacity. This model is manufactured with a sheet steel cage that ensures optimal ball management, thereby reducing friction and vibration. The integrated metal flanges provide additional protection against external contaminants.
Maintenance:
This deep groove ball bearing is designed to require little maintenance, thanks to its robust construction and metal flanges. To ensure optimal performance, it is recommended to regularly check the condition of the flanges for any deformation or wear. Periodic inspections will also help ensure that lubrication is adequate and that the bearing is operating without signs of overheating or unusual noises.
Sealing:
This FAG rigid ball bearing is equipped with two metal shields that provide excellent protection against external contaminants. These metal shields act as a protective barrier against medium-sized contaminants such as debris or splashes.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed industry leader, offering a wide range of deep-groove ball bearings that meet the most demanding requirements across a wide variety of industries.
This C-series deep groove ball bearing is an essential component for many industrial applications. It is designed with a single row of balls, allowing it to withstand high radial loads while maintaining a limited axial load capacity. This model is manufactured with a sheet steel cage that ensures optimal ball management, thereby reducing friction and vibration. The integrated metal flanges provide additional protection against external contaminants.
Maintenance:
This deep groove ball bearing is designed to require little maintenance, thanks to its robust construction and metal flanges. To ensure optimal performance, it is recommended to regularly check the condition of the flanges for any deformation or wear. Periodic inspections will also help ensure that lubrication is adequate and that the bearing is operating without signs of overheating or unusual noises.
Sealing:
This FAG rigid ball bearing is equipped with two metal shields that provide excellent protection against external contaminants. These metal shields act as a protective barrier against medium-sized contaminants such as debris or splashes.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed industry leader, offering a wide range of deep-groove ball bearings that meet the most demanding requirements across a wide variety of industries.
Strengths
This ball bearing ensures smooth and quiet rotation, which is essential for industrial applications where noise must be minimized. Its robust construction and high-quality materials guarantee durability and resistance to harsh environments. Deflectors protect it from contaminants and maintain clean, efficient internal lubrication, thereby reducing friction and wear. This ensures smooth, quiet, and energy-efficient operation, while improving the bearing’s performance, precision, reliability, and service life, and reducing the need for maintenance. This product is easy to install and compatible with numerous industrial applications.
Applications
- Machine tools: milling machines, lathes, drills, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 60..-c-2z |
| Reference speed | 13800 rpm |
| Limit speed | 17100 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 14500 N |
Show UNSPSC/ECL@SS
£ 3.90 excl. VAT
/ Each
£ 4.68 incl. VAT
- In stock: Next day delivery
