Deep groove ball bearing FAG 6004-C-Z-C3>V, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Ball bearing
See technical informationReferences
Superseded Ref:6004-C-Z-C3
FAG:6004-C-Z-C3>V
Rubix:244A3954
Manufacturer :0951217220030
EAN:4054372843136

Product details : FAG 6004-C-Z-C3V 0951217220030 DEEP GROOVE BALL BEARING
This bearing is designed to deliver reliable performance in a variety of industrial applications. Featuring a single-row ball design, it is particularly well-suited for environments where reliability and durability are paramount.
Features:
This bearing is a single-row deep groove ball bearing, offering a design optimized for radial and axial loads. Its C-generation designation indicates that it is engineered to ensure low noise levels and low resistance torque. The sheet steel cage is robust, and the metal shield helps protect against harmful particles. It features increased radial clearance (C3).
Maintenance:
Thanks to its metal shield, which retains the lubricant inside, this single-row deep groove ball bearing requires little maintenance. However, it is recommended to check its condition occasionally to ensure optimal performance.
Sealing:
This bearing is equipped with a metal shield, which acts as a barrier against medium-sized contaminants. This ensures effective protection while maintaining internal lubrication. It is important to note that, although it is not completely sealed, this level of protection is sufficient for many industrial applications.
Brand Information:
FAG is a major player in the bearing industry, known for its innovation and quality. With decades of experience, the brand offers solutions tailored to the specific needs of various industries. Its commitment to sustainability and energy efficiency is evident in every product, reinforcing FAG’s position as a market leader.
Features:
This bearing is a single-row deep groove ball bearing, offering a design optimized for radial and axial loads. Its C-generation designation indicates that it is engineered to ensure low noise levels and low resistance torque. The sheet steel cage is robust, and the metal shield helps protect against harmful particles. It features increased radial clearance (C3).
Maintenance:
Thanks to its metal shield, which retains the lubricant inside, this single-row deep groove ball bearing requires little maintenance. However, it is recommended to check its condition occasionally to ensure optimal performance.
Sealing:
This bearing is equipped with a metal shield, which acts as a barrier against medium-sized contaminants. This ensures effective protection while maintaining internal lubrication. It is important to note that, although it is not completely sealed, this level of protection is sufficient for many industrial applications.
Brand Information:
FAG is a major player in the bearing industry, known for its innovation and quality. With decades of experience, the brand offers solutions tailored to the specific needs of various industries. Its commitment to sustainability and energy efficiency is evident in every product, reinforcing FAG’s position as a market leader.
Strengths
• Single-row design: ensures even load distribution.
• C-generation: reduces noise levels and ensures low resistance torque.
• Sheet steel cage: ensures high durability, which is essential for high-performance operations.
• Metal shield: protects against contaminants and reduces maintenance requirements.
• C3 radial clearance: allows for better compensation for thermal expansion. This makes this bearing particularly suitable for applications operating at higher temperatures.
• C-generation: reduces noise levels and ensures low resistance torque.
• Sheet steel cage: ensures high durability, which is essential for high-performance operations.
• Metal shield: protects against contaminants and reduces maintenance requirements.
• C3 radial clearance: allows for better compensation for thermal expansion. This makes this bearing particularly suitable for applications operating at higher temperatures.
Applications
This bearing is used in various industrial sectors, including machine tools, material handling equipment, and electric motors. Users in the agricultural, construction, and automotive sectors will also benefit from its reliability.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 60..-c-z |
| Material | steel |
| Reference speed | 19700 rpm |
| Limit speed | 27500 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Delivery usually within ( 7 ) days
