Deep groove ball bearing SNR 6307, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm

SNR - Deep Groove Ball Bearing - 6307

See technical information

References

SNR:6307
Rubix:181A0466
EAN:3413520146474
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Product details : SNR 6307 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x21 mm
Logistic Weight441 g
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
Sealingopen
Bearing Clearancecn
Series6300
Cagesteel
Reference speed9900 rpm
Limit speed14000 rpm
Basic static load, radial - C0r19300 N
Basic dynamic load, radial - Cr33400 N
Weight0.455 kg
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories