Deep groove ball bearing FAG 4206-BB-TVH, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 30 mm
Ball bearings
See technical informationReferences
Superseded Ref:4206-BB-TVH
FAG:4206-BB-TVH
Rubix:158A6804
Manufacturer :0219434600000
EAN:4064328140189

Product details : FAG RADIAL BALL BEARING 4206-BB-TVH
This FAG two-row ball bearing has a higher load capacity than single-row models of the same diameter, while also withstanding both radial and axial loads. Its open design facilitates installation and maintenance. With its glass-fiber-reinforced polyamide cage, this bearing is particularly well-suited for applications requiring a combination of light weight, wear resistance, and flexibility.
Features:
This ball bearing, when paired in a “back-to-back” configuration, features a glass-fiber-reinforced polyamide cage, ensuring increased mechanical strength while being lighter in weight. Its open design allows for optimal heat dissipation, which is particularly important since its polyamide cage cannot withstand excessively high temperatures. The standard internal radial clearance ensures smooth operation and reduced friction, enabling it to reach high speeds. This double-row ball bearing is designed for applications where a single-row ball bearing would be insufficient, as it offers a much higher load capacity.
Maintenance:
The absence of a seal may pose a risk of lubricant leakage. It is therefore crucial to ensure regular lubrication of the bearing, either by greasing or oiling, depending on the operating conditions. This open design simplifies inspections and maintenance operations, thereby facilitating access to internal components. Periodic checks of key parameters, such as noise, temperature, lubrication, and vibration, are recommended to ensure long-term performance. Prompt replacement is advised if abnormal wear is detected.
Sealing:
This bearing offers no protection against external contaminants, such as dust or liquids. Due to its open design, it is exposed to its environment, which can lead to the ingress of dirt and lubricant leakage. It therefore requires a clean environment and adequate lubrication to prevent premature failure.
Brand Information:
FAG, a member of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for the industrial and automotive sectors. Building on a long history of expertise, the company stands out for its cutting-edge technologies that guarantee reliability, performance, and longevity. Its bearings are designed to meet the demands of the most rigorous industrial and mechanical applications.
Key Benefits:
- Excellent load-carrying capacity: Effectively supports radial and axial loads;
- Low friction: Ensures smooth operation and energy efficiency;
- Simplified maintenance: Open design facilitates access for maintenance;
- Suitable for high speeds: Enables optimal operation under dynamic conditions;
- Versatility: Suitable for various industrial sectors requiring reliable performance.
Applications:
This bearing is ideal for material handling and conveyor systems, agricultural machinery, paper machines and rolling mills, as well as lifting equipment and wind turbines. It is also used in robotics, automation, the textile industry, and printing, where precision and durability are essential. It is suitable for train traction motors, aerospace equipment, and machine tools requiring high load capacity and low maintenance.
Features:
This ball bearing, when paired in a “back-to-back” configuration, features a glass-fiber-reinforced polyamide cage, ensuring increased mechanical strength while being lighter in weight. Its open design allows for optimal heat dissipation, which is particularly important since its polyamide cage cannot withstand excessively high temperatures. The standard internal radial clearance ensures smooth operation and reduced friction, enabling it to reach high speeds. This double-row ball bearing is designed for applications where a single-row ball bearing would be insufficient, as it offers a much higher load capacity.
Maintenance:
The absence of a seal may pose a risk of lubricant leakage. It is therefore crucial to ensure regular lubrication of the bearing, either by greasing or oiling, depending on the operating conditions. This open design simplifies inspections and maintenance operations, thereby facilitating access to internal components. Periodic checks of key parameters, such as noise, temperature, lubrication, and vibration, are recommended to ensure long-term performance. Prompt replacement is advised if abnormal wear is detected.
Sealing:
This bearing offers no protection against external contaminants, such as dust or liquids. Due to its open design, it is exposed to its environment, which can lead to the ingress of dirt and lubricant leakage. It therefore requires a clean environment and adequate lubrication to prevent premature failure.
Brand Information:
FAG, a member of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for the industrial and automotive sectors. Building on a long history of expertise, the company stands out for its cutting-edge technologies that guarantee reliability, performance, and longevity. Its bearings are designed to meet the demands of the most rigorous industrial and mechanical applications.
Key Benefits:
- Excellent load-carrying capacity: Effectively supports radial and axial loads;
- Low friction: Ensures smooth operation and energy efficiency;
- Simplified maintenance: Open design facilitates access for maintenance;
- Suitable for high speeds: Enables optimal operation under dynamic conditions;
- Versatility: Suitable for various industrial sectors requiring reliable performance.
Applications:
This bearing is ideal for material handling and conveyor systems, agricultural machinery, paper machines and rolling mills, as well as lifting equipment and wind turbines. It is also used in robotics, automation, the textile industry, and printing, where precision and durability are essential. It is suitable for train traction motors, aerospace equipment, and machine tools requiring high load capacity and low maintenance.
Applications
Designed for high to very high rotational speeds. Used when the load capacity of single-row ball bearings is insufficient.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x62x62 mm |
|---|---|
| Logistic Weight | 280 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 42..-bb-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 9600 rpm |
| Limit speed | 9400 rpm |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 29000 N |
Show UNSPSC/ECL@SS
£ 30.06 excl. VAT
/ Each
£ 36.07 incl. VAT
- Usually arrives within 14 working days
