Deep groove ball bearing FAG 6304-C-C3>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Ball bearing
See technical informationReferences
FAG:6304-C-C3>V
Rubix:274A9671
Manufacturer :0949929670030
EAN:4054372589089

Product details : FAG 6304-C-C3V DEEP GROOVE BALL BEARING
This FAG ball bearing is designed to deliver optimal performance in demanding industrial environments. Ideal for applications requiring efficient thermal management and low rolling resistance, it supports both radial and axial loads. Its open design facilitates maintenance and makes it suitable for systems where precision and durability are essential.
Features:
This single-row bearing is made of sheet steel, ensuring robustness and resistance to constant loads. Its increased internal radial clearance (C3) allows for better heat dissipation, reducing internal stresses during temperature fluctuations. The open, seal-less design provides easy access for lubrication and inspection, while minimizing friction. It is particularly well-suited for clean, controlled environments where high-speed performance is crucial. As a C-generation bearing, its kinematics have been improved for even greater efficiency. In addition, the surface finish of the raceways has been further refined, limiting vibrations and operating noise.
Maintenance:
Maintenance of this bearing is simplified thanks to its open design. Regular lubrication, appropriate for the operating conditions, is essential to prevent premature wear. Periodic inspections allow for monitoring of noise, temperature, and vibration levels. In the event of contamination, thorough cleaning of the surfaces is recommended. Prompt replacement is advised if signs of wear (vibration, noise, excessive heat) are detected to prevent further damage to the equipment.
Sealing:
This bearing has no built-in sealing, leaving it exposed to external contaminants such as dust, particles, or moisture. This lack of protection makes it vulnerable to corrosion in humid environments. However, this open design facilitates access for lubrication and maintenance, making it ideal for applications in clean, controlled conditions (e.g., enclosed mechanisms).
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized for its expertise in manufacturing high-precision bearings. For over a century, FAG has been innovating in sectors such as the automotive, aerospace, and heavy industry sectors. With products designed to maximize performance and durability, FAG is committed to providing state-of-the-art technical solutions that meet the needs of the most demanding applications.
Key Benefits:
- Open design for easy maintenance and lubrication.
- Increased internal radial clearance (C3) for improved thermal management.
- Low C-series resistance torque, ideal for high-speed applications.
- Resistance to radial and axial loads in both directions.
Applications:
This bearing is widely used in industries where performance and reliability are critical. It is ideal for electric motors, industrial pumps, and machine tools such as milling machines and drills. It is also suitable for conveyor systems, agricultural equipment, and aerospace applications, where heat management and high speeds are essential. Finally, it is used in household appliances and medical equipment, offering an optimal combination of durability and performance.
Features:
This single-row bearing is made of sheet steel, ensuring robustness and resistance to constant loads. Its increased internal radial clearance (C3) allows for better heat dissipation, reducing internal stresses during temperature fluctuations. The open, seal-less design provides easy access for lubrication and inspection, while minimizing friction. It is particularly well-suited for clean, controlled environments where high-speed performance is crucial. As a C-generation bearing, its kinematics have been improved for even greater efficiency. In addition, the surface finish of the raceways has been further refined, limiting vibrations and operating noise.
Maintenance:
Maintenance of this bearing is simplified thanks to its open design. Regular lubrication, appropriate for the operating conditions, is essential to prevent premature wear. Periodic inspections allow for monitoring of noise, temperature, and vibration levels. In the event of contamination, thorough cleaning of the surfaces is recommended. Prompt replacement is advised if signs of wear (vibration, noise, excessive heat) are detected to prevent further damage to the equipment.
Sealing:
This bearing has no built-in sealing, leaving it exposed to external contaminants such as dust, particles, or moisture. This lack of protection makes it vulnerable to corrosion in humid environments. However, this open design facilitates access for lubrication and maintenance, making it ideal for applications in clean, controlled conditions (e.g., enclosed mechanisms).
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized for its expertise in manufacturing high-precision bearings. For over a century, FAG has been innovating in sectors such as the automotive, aerospace, and heavy industry sectors. With products designed to maximize performance and durability, FAG is committed to providing state-of-the-art technical solutions that meet the needs of the most demanding applications.
Key Benefits:
- Open design for easy maintenance and lubrication.
- Increased internal radial clearance (C3) for improved thermal management.
- Low C-series resistance torque, ideal for high-speed applications.
- Resistance to radial and axial loads in both directions.
Applications:
This bearing is widely used in industries where performance and reliability are critical. It is ideal for electric motors, industrial pumps, and machine tools such as milling machines and drills. It is also suitable for conveyor systems, agricultural equipment, and aerospace applications, where heat management and high speeds are essential. Finally, it is used in household appliances and medical equipment, offering an optimal combination of durability and performance.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-c |
| Reference speed | 16100 rpm |
| Limit speed | 22000 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 18500 N |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- In stock: Next day delivery
