SNR - Deep Groove Ball Bearing - 6011.ZZC3
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Reference speed | 8300 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 21300 N |
Basic dynamic load, radial - Cr | 28300 N |
Weight | 0.371 kg |
Usually arrives within 14 working days