Ball Bearing
Inner diameter | 70 mm |
---|---|
Shaft Height | 88.9 mm |
Logistics dimensions (L x W x H) | 310x180x95 mm |
---|---|
Logistic Weight | 9460 g |
Inner diameter | 70 mm |
Shaft Height | 88.9 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 232 mm |
Height | 175 mm |
Length | 292 mm |
Series | UKP200 |
Number of holes | 2 |
Outer diameter | 140 mm |
Width | 44 mm |
Usually arrives within 14 working days