References
Superseded Ref:SES528-L
FAG:SES528-L
Rubix:246A6366
Manufacturer :0860886530000
EAN:4064328435322


Technical specifications
| Inner diameter | 302 mm |
|---|---|
| Fixation centre-to-centre distance | 420 mm |
| Shaft Height | 150 mm |
Documents
Product details : FAG SES528-L BEARING HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 302 mm |
|---|---|
| Fixation centre-to-centre distance | 420 mm |
| Shaft Height | 150 mm |
| Height | 302 mm |
| Length | 500 mm |
| Number of holes | 2 |
| Outer diameter | 250 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 437.45 excl. VAT
/ Each
£ 524.94 incl. VAT
- Delivery usually within ( 7 ) days