References
SNR:SNC213-311
Rubix:205A8407
EAN:3413520647902




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
Product details : SNR SNC213-311 PLUMMER BLOCK
Split plummer block housing for bearings with cylindrical bore, made of grey cast iron, for grease lubrication
Plummer block housing made of grey cast iron SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 279x120x150 mm |
|---|---|
| Logistic Weight | 7006 g |
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
| Number of holes | 2 |
| Outer diameter | 120 mm |
| Width | 148 mm |
Show UNSPSC/ECL@SS
£ 72.91 excl. VAT
/ Each
£ 87.49 incl. VAT
- Delivery usually within ( 3 ) days