INA RMEY55-XL FLANGED HOUSING UNIT

Flanged housing unit

See technical informationSee documents

References

INA:RMEY55-XL
Rubix:102A7332
Manufacturer :0009504590000
EAN:4064327886422
brand logo

Technical specifications

Inner diameter55 mm
Width55.6 mm
Fixation centre-to-centre distance150 mm
See all Specifications

Documents

Product details : INA RMEY55-XL FLANGED HOUSING UNIT


Housing units RMEY, four-bolt flanged housing units, cast iron, centring spigot, grub screws in inner ring, R seals

Technical specifications


Attributes
Inner diameter55 mm
Width55.6 mm
Fixation centre-to-centre distance150 mm
Materialcast iron
Height185 mm
Length185 mm
Seriesrmey..-xl
Diameter of fixation holes18 mm
Number of holes4
Basic static load, radial - C0r29000 N
Basic dynamic load, radial - Cr43500 N
Outer diameter185 mm
£ 92.07 excl. VAT
/ Each
£ 110.48 incl. VAT
  • Usually arrives within 14 working days