SNR UCFL212CO BEARING UNIT

SNR - Bearing Unit - UCFL.212.CO

See technical information
References
SNR:UCFL212CO
Rubix:206A0269
Manufacturer :UCFL.212.CO
EAN:3413529558148
brand logo
Technical specifications
Inner diameter60 mm
Width65.1 mm
Fixation centre-to-centre distance202 mm
See all Specifications

Product details : SNR UCFL212CO BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit, relubricatable, insert with inner ring extended on both sides with threaded pins.

Technical specifications


Attributes
Inner diameter60 mm
Width65.1 mm
Fixation centre-to-centre distance202 mm
Materialgrey cast iron
Height250 mm
Length140 mm
Seriesucfl200
Number of holes2
Basic static load, radial - C0r32800 N
Basic dynamic load, radial - Cr52500 N
Outer diameter110 mm
Weight3.77 kg
Show UNSPSC/ECL@SS
£ 66.61 excl. VAT
/ Each
£ 79.93 incl. VAT
  • Delivery usually within ( 3 ) days