References
INA:PCFTR45-XL
Rubix:102A7655
Manufacturer :0008318320000
EAN:4064327885234


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 51.9 mm |
| Fixation centre-to-centre distance | 160 mm |
Documents
Product details : INA PCFTR45-XL FLANGED HOUSING UNIT
Housing units PCFTR, three-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 51.9 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | cast iron |
| Height | 150 mm |
| Length | 150 mm |
| Series | pcftr..-xl |
| Total bearing width | 51.9 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 75.48 excl. VAT
/ Each
£ 90.58 incl. VAT
- Usually arrives within 14 working days